TIMKEN
TIMKEN
17118-3
TIMKEN TIMKEN
Description
17118 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; 17118 #3 Basic Number; Class 3 Precision; 1.181" Bore; 0.652" Width; Single Row of Roller
Part #
053893193021
BDI #
1311257
Details
477.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/17118-3/p/1311257
Your Price
$ 477.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.128
EAN
0053893193021
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
17118 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 17118 #3 Basic Number; Class 3 Precision; 1.181" Bore; 0.652" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.652 Inch | 16.561 Millimeter
Bore
1.181 Inch | 29.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh