

TIMKEN
TIMKEN
17420DB-40000
TIMKEN TIMKEN
Description
17420DB-40000 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4 OD
Bearing Double Cup; 17420DB Basic Number; Class 4 Precision; 1-9/16" Outside Diameter; 1" Width; Double Row of Roller
Part #
17420DB-40000
BDI #
24619165
Details
294.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/17420DB-40000/p/24619165
Your Price
$ 294.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.096
EAN
0053893797663
Product Group - BDI
B04334
Precision Class
Class 4
Component
Double Cup
Basic Number
17420DB
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.21
Long Description
Bearing Double Cup; 17420DB Basic Number; Class 4 Precision; 1-9/16" Outside Diameter; 1" Width; Double Row of Roller
Flange Outside Diameter
1.687 Inch | 42.85 Millimeter
Width
1 Inch | 25.4 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh