TIMKEN
TIMKEN
1779-3
TIMKEN TIMKEN
Description
1779 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; 1779 #3 Basic Number; Class 3 Precision; 15/16" Bore; 25/32" Width; Single Row of Roller
Part #
053893105390
BDI #
1311347
Details
623.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/1779-3/p/1311347
Your Price
$ 623.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.142
EAN
0053893105390
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
1779 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 1779 #3 Basic Number; Class 3 Precision; 15/16" Bore; 25/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh