

KOYO
KOYO
17831
KOYO KOYO
Description
17831 ; TAPERED ROLLER BEARING
Bearing Cup; 17831 Basic Number; Standard Precision; 3.149" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
17831
BDI #
552199
Details
44.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/17831/p/552199
Your Price
$ 44.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.15
EAN
0605790118241
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
17831
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 17831 Basic Number; Standard Precision; 3.149" Outside Diameter; 19/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Outside Diameter
3.149 Inch | 79.985 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh