

KOYO
KOYO
17887
KOYO KOYO
Description
17887 ; TAPERED ROLLER BEARING
Bearing Cone; 17887 Basic Number; Standard Precision; 1-25/32" Bore; 13/16" Width; Single Row of Roller
Part #
17887
BDI #
552200
Details
85.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/17887/p/552200
Your Price
$ 85.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.27
EAN
0605790118258
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
17887
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 17887 Basic Number; Standard Precision; 1-25/32" Bore; 13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.781 Inch | 45.237 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh