

TIMKEN
TIMKEN
18620-3
TIMKEN TIMKEN
Description
18620 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; 18620 #3 Basic Number; Class 3 Precision; 3-1/8" Outside Diameter; 17/32" Width; Single Row of Roller
Part #
053893196312
BDI #
1311448
Details
675.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/18620-3/p/1311448
Your Price
$ 675.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.134
EAN
0053893196312
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
18620 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 18620 #3 Basic Number; Class 3 Precision; 3-1/8" Outside Diameter; 17/32" Width; Single Row of Roller
Outside Diameter
3.125 Inch | 79.375 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.531 Inch | 13.487 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh