SKF
SKF
18790
SKF SKF
Description
18790
Bearing Cone; 18790 Basic Number; Standard Precision; 2" Bore; 11/16" Width; Single Row of Roller
Part #
18790
BDI #
1268909
Details
96.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/18790/p/1268909
Your Price
$ 96.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.245
EAN
7316577315052
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
18790
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 18790 Basic Number; Standard Precision; 2" Bore; 11/16" Width; Single Row of Roller
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh