NSK
NSK
1931R CUP
NSK NSK
Description
1931R CUP TAPERED ROLLER BEARING CUP
Bearing Cone; 1931R Basic Number; Standard Precision; 2-3/8" Outside Diameter; 25/32" Width; Single Row of Rollers
Part #
1931R CUP
BDI #
25264111
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/1931R-CUP/p/25264111
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
EAN
0192661021316
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
1931R
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.249
Long Description
Bearing Cone; 1931R Basic Number; Standard Precision; 2-3/8" Outside Diameter; 25/32" Width; Single Row of Rollers
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh