TIMKEN
TIMKEN
1985-3
TIMKEN TIMKEN
Description
1985-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; 1985 #3 Basic Number; Class 3 Precision; 1-1/8" Bore; 0.762" Width; Single Row of Roller
Part #
1985-30000
BDI #
1311711
Details
1155.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/1985-3/p/1311711
Your Price
$ 1,155.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.143
EAN
0053893107530
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
1985 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 1985 #3 Basic Number; Class 3 Precision; 1-1/8" Bore; 0.762" Width; Single Row of Roller
Bore
1.125 Inch | 28.575 Millimeter
Width
0.762 Inch | 19.355 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh