TIMKEN
TIMKEN
1986-3
TIMKEN TIMKEN
Description
1986-3 ; TAPERED ROLLER BEARING
Bearing Cone; 1986 #3 Basic Number; Class 3 Precision; 1" Bore; 0.762" Width; Single Row of Roller
Part #
1986-3
BDI #
1311720
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/1986-3/p/1311720
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.163
EAN
0053893107783
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
1986 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 1986 #3 Basic Number; Class 3 Precision; 1" Bore; 0.762" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.762 Inch | 19.355 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


