TIMKEN
TIMKEN
1987-3
TIMKEN TIMKEN
Description
1987-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; 1987 #3 Basic Number; Class 3 Precision; 1.062" Bore; 0.762" Width; Single Row of Roller
Part #
1987-30000
BDI #
1311735
Details
563.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/1987-3/p/1311735
Your Price
$ 563.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.155
EAN
0053893108049
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
1987 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 1987 #3 Basic Number; Class 3 Precision; 1.062" Bore; 0.762" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.062 Inch | 26.975 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.762 Inch | 19.355 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


