

TIMKEN
TIMKEN
219122-2
TIMKEN TIMKEN
Description
219122-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 12-1/4" OD 2-1/2" WD
Bearing Cup; 219122 Basic Number; Standard Precision; 12-1/4" Outside Diameter; 2-1/2" Width; Single Row of Roller
Part #
219122-20024
BDI #
1316664
Details
2357.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/219122-2/p/1316664
Your Price
$ 2,357.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
9.44
EAN
0053893513423
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
219122
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
219122-2
Long Description
Bearing Cup; 219122 Basic Number; Standard Precision; 12-1/4" Outside Diameter; 2-1/2" Width; Single Row of Roller
Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh