

TIMKEN
TIMKEN
22721-2
TIMKEN TIMKEN
Description
22721-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE ROW 4 OD
Bearing Cup; 22721 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
22721-20024
BDI #
1317853
Details
229.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/22721-2/p/1317853
Your Price
$ 229.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.231
EAN
0053893205625
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
22721
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
22721-2
Long Description
Bearing Cup; 22721 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh