

TIMKEN
TIMKEN
23250X-2
TIMKEN TIMKEN
Description
23250X-20024 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Bearing Cup; 23250X Basic Number; Standard Precision; 2-1/2" Outside Diameter; 37/64" Width; Single Row of Roller
Part #
23250X-20024
BDI #
1318690
Details
907.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/23250X-2/p/1318690
Your Price
$ 907.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.118
EAN
0053893206318
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
23250X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 23250X Basic Number; Standard Precision; 2-1/2" Outside Diameter; 37/64" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Width
0.578 Inch | 14.681 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh