TIMKEN
TIMKEN
233-2
TIMKEN TIMKEN
Description
233 2 ; TAPERED ROLLER BRG CUP
Bearing Cup; 233 Basic Number; Standard Precision; 2.441" Outside Diameter; 0.513" Width; Single Row of Roller
Part #
053893006215
BDI #
1318751
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/233-2/p/1318751
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.115
EAN
0053893006215
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
233
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 233 Basic Number; Standard Precision; 2.441" Outside Diameter; 0.513" Width; Single Row of Roller
Outside Diameter
2.441 Inch | 62.001 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.513 Inch | 13.03 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


