

TIMKEN
TIMKEN
234220-2
TIMKEN TIMKEN
Description
234220-2
Bearing Cup; 234220 Basic Number; Standard Precision; 22" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
234220 2
BDI #
19286814
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/234220-2/p/19286814
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
16.742
EAN
0053893532097
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
234220
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
36.03
Long Description
Bearing Cup; 234220 Basic Number; Standard Precision; 22" Outside Diameter; 1-3/4" Width; Single Row of Roller
Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
22 Inch | 558.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh