TIMKEN
TIMKEN
243-2
TIMKEN TIMKEN
Description
243-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4 OD
Bearing Cup; 243 Basic Number; Standard Precision; 2.441" Outside Diameter; 0.669" Width; Single Row of Roller
Part #
243-20024
BDI #
19286849
Details
546.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/243-2/p/19286849
Your Price
$ 546.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.088
EAN
0053893006376
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
243
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
243-2
Long Description
Bearing Cup; 243 Basic Number; Standard Precision; 2.441" Outside Diameter; 0.669" Width; Single Row of Roller
Outside Diameter
2.441 Inch | 62.001 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.669 Inch | 16.993 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


