TIMKEN
TIMKEN
2474 2
TIMKEN TIMKEN
Description
2474 2 TAPERED ROLLER BEARING CONE ; STD CLASS 2 1-1/8" BORE
Bearing Cone; 2474 Basic Number; Standard Precision; 1-1/8" Bore; 15/16" Width; Single Row of Roller
Part #
2474-20024
BDI #
21460117
Details
184.15
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2474-2/p/21460117
Your Price
$ 184.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.253
EAN
0053893116143
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
2474
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2474-2
Long Description
Bearing Cone; 2474 Basic Number; Standard Precision; 1-1/8" Bore; 15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


