NTN
NTN
25583
NTN NTN
Description
25583 TAPERED ROLLER BEARING ; 1.75"X1.4125"
Bearing Cone; 25583 Basic Number; Standard Precision; 1-3/4" Bore; 1.413" Width; Single Row of Roller
Part #
25583
BDI #
21528050
Details
372.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/25583/p/21528050
Your Price
$ 372.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.497
EAN
4547359524031
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
25583
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
25583
Long Description
Bearing Cone; 25583 Basic Number; Standard Precision; 1-3/4" Bore; 1.413" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.413 Inch | 35.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


