TIMKEN
TIMKEN
2582-3
TIMKEN TIMKEN
Description
2582-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; 2582 #3 Basic Number; Class 3 Precision; 1-1/4" Bore; 0.998" Width; Single Row of Roller
Part #
2582-30000
BDI #
1328781
Details
508.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2582-3/p/1328781
Your Price
$ 508.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.275
EAN
0053893118062
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
2582 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 2582 #3 Basic Number; Class 3 Precision; 1-1/4" Bore; 0.998" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.998 Inch | 25.349 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


