

TIMKEN
TIMKEN
26131-2
TIMKEN TIMKEN
Description
26131-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; 26131 Basic Number; Standard Precision; 1-5/16" Bore; 0.745" Width; Single Row of Roller
Part #
26131-20024
BDI #
1329172
Details
259.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/26131-2/p/1329172
Your Price
$ 259.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.182
EAN
0053893221939
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
26131
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
26131-2
Long Description
Bearing Cone; 26131 Basic Number; Standard Precision; 1-5/16" Bore; 0.745" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.745 Inch | 18.923 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh