KOYO
KOYO
26882
KOYO KOYO
Description
26882R ; TAPERED ROLLER BEARING
Bearing Cone; 26882 Basic Number; Standard Precision; 1-5/8" Bore; 1" Width; Single Row of Roller
Part #
26882R
BDI #
552221
Details
47.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/26882/p/552221
Your Price
$ 47.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.356
EAN
0605790122613
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
26882
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 26882 Basic Number; Standard Precision; 1-5/8" Bore; 1" Width; Single Row of Roller
Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


