https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
TIMKEN
TIMKEN
2735X-2
TIMKEN TIMKEN
Description
2735X-20024 TAPERED ROLLER BEARING CUP ; 2.8750IN OD 0.7500IN WDTH NO FLANGE CS
Bearing Cup; 2735X Basic Number; Standard Precision; 2-7/8" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
2735X-20024
BDI #
1329528
Details
45.19
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2735X-2/p/1329528
Your Price
$ 45.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.133
EAN
0053893119823
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
2735X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2735X-2
Long Description
Bearing Cup; 2735X Basic Number; Standard Precision; 2-7/8" Outside Diameter; 3/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

