https://www.bdiexpress.com/medias/MFRTIMBRGXXX-FSRTRB-SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFEQmhMMmcyTmk4eE1EZ3lNVFE0TXpJMk5qQTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlJsTlNWRkpDWDFORFVGOHpNREI0TXpBd0xtcHdad3xjMDUzNGVhZWI3ZmUwODA0MTU2ODI4YjkwZDhlZTY5OWJiZGMxYmIyNmUxYTQzNjU5MzYwNjZkZDM0ZjYyNTY3
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-FSRTRB-SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFEQmhMMmcyTmk4eE1EZ3lNVFE0TXpJMk5qQTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlJsTlNWRkpDWDFORFVGOHpNREI0TXpBd0xtcHdad3xjMDUzNGVhZWI3ZmUwODA0MTU2ODI4YjkwZDhlZTY5OWJiZGMxYmIyNmUxYTQzNjU5MzYwNjZkZDM0ZjYyNTY3
TIMKEN
TIMKEN
27620B-2
TIMKEN TIMKEN
Description
27620B-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 27620B Basic Number; Standard Precision; 4-15/16" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
27620B-20024
BDI #
1329548
Details
265.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/27620B-2/p/1329548
Your Price
$ 265.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.475
EAN
0053893226590
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
27620B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
27620B-2
Long Description
Bearing Cup; 27620B Basic Number; Standard Precision; 4-15/16" Outside Diameter; 25/32" Width; Single Row of Roller
Flange Outside Diameter
5.121 Inch | 130.073 Millimeter
Outside Diameter
4.938 Inch | 125.425 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

