TIMKEN
TIMKEN
27689-2
TIMKEN TIMKEN
Description
27689-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3.281" BORE 1" WID
Bearing Cone; 27689 Basic Number; Standard Precision; 3-9/32" Bore; 1" Width; Single Row of Roller
Part #
27689-20024
BDI #
1329593
Details
194.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/27689-2/p/1329593
Your Price
$ 194.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.673
EAN
0053893227337
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
27689
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
27689-2
Long Description
Bearing Cone; 27689 Basic Number; Standard Precision; 3-9/32" Bore; 1" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Bore
3.281 Inch | 83.337 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh