TIMKEN
TIMKEN
27690-3
TIMKEN TIMKEN
Description
27690-30000 TAPERED ROLLER BEARING CONE ; SINGLE PRECISION 4-8 OD
Bearing Cone; 27690 #3 Basic Number; Class 3 Precision; 3-9/32" Bore; 1" Width; Single Row of Roller
Part #
27690-30000
BDI #
1329611
Details
744.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/27690-3/p/1329611
Your Price
$ 744.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.673
EAN
0053893227641
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
27690 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 27690 #3 Basic Number; Class 3 Precision; 3-9/32" Bore; 1" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.281 Inch | 83.337 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


