NTN
NTN
27695
NTN NTN
Description
27695 TAPERED RLR BRG CONE ; 3.3455"X1"
Bearing Cone; 27695 Basic Number; Standard Precision; 3.346" Bore; 1" Width; Single Row of Roller
Part #
27695
BDI #
1201001
Details
294.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/27695/p/1201001
Your Price
$ 294.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.63
EAN
4547359290097
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
27695
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 27695 Basic Number; Standard Precision; 3.346" Bore; 1" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.346 Inch | 84.988 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


