

TIMKEN
TIMKEN
27875-2
TIMKEN TIMKEN
Description
27875-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/8" BORE 0.933" WD
Bearing Cone; 27875 Basic Number; Standard Precision; 1-3/8" Bore; 0.933" Width; Single Row of Roller
Part #
27875-70000
BDI #
1329669
Details
149.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/27875-2/p/1329669
Your Price
$ 149.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.376
EAN
0053893228204
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
27875
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
27875-2
Long Description
Bearing Cone; 27875 Basic Number; Standard Precision; 1-3/8" Bore; 0.933" Width; Single Row of Roller
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.933 Inch | 23.698 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh