KOYO
KOYO
2790R
KOYO KOYO
Description
2790R ; TAPERED ROLLER BEARING
Bearing Cone; 2790 Basic Number; Standard Precision; 1-5/16" Bore; 1.01" Width; Single Row of Roller
Part #
2790R
BDI #
552124
Details
51.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2790R/p/552124
Your Price
$ 51.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
EAN
0605790122811
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
2790
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 2790 Basic Number; Standard Precision; 1-5/16" Bore; 1.01" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Width
1.01 Inch | 25.654 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh