

TIMKEN
TIMKEN
28159-2
TIMKEN TIMKEN
Description
28159-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; 28159 Basic Number; Standard Precision; 1.574" Bore; 0.824" Width; Single Row of Roller
Part #
28159-20024
BDI #
1329838
Details
298.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/28159-2/p/1329838
Your Price
$ 298.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.231
EAN
0053893230573
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
28159
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28159-2
Long Description
Bearing Cone; 28159 Basic Number; Standard Precision; 1.574" Bore; 0.824" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.574 Inch | 39.98 Millimeter
Width
0.824 Inch | 20.93 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh