

KOYO
KOYO
28521
KOYO KOYO
Description
28521 ; TAPERED ROLLER BEARING
Bearing Cup; 28521 Basic Number; Standard Precision; 3-5/8" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
28521
BDI #
552226
Details
35.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/28521/p/552226
Your Price
$ 35.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
EAN
0605790017506
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
28521
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 28521 Basic Number; Standard Precision; 3-5/8" Outside Diameter; 25/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh