

KOYO
KOYO
28622
KOYO KOYO
Description
28622 ; TAPERED ROLLER BEARING
Bearing Cup; 28622 Basic Number; Standard Precision; 3-27/32" Outside Diameter; 49/64" Width; Single Row of Roller
Part #
28622
BDI #
552229
Details
46.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/28622/p/552229
Your Price
$ 46.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.296
EAN
0605790356711
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
28622
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 28622 Basic Number; Standard Precision; 3-27/32" Outside Diameter; 49/64" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.844 Inch | 97.638 Millimeter
Width
0.766 Inch | 19.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh