

TIMKEN
TIMKEN
28921-3
TIMKEN TIMKEN
Description
28921 PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; 28921 #3 Basic Number; Class 3 Precision; 3.937" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
053893233772
BDI #
1329995
Details
334.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/28921-3/p/1329995
Your Price
$ 334.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.263
EAN
0053893233772
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
28921 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 28921 #3 Basic Number; Class 3 Precision; 3.937" Outside Diameter; 25/32" Width; Single Row of Roller
Width
0.781 Inch | 19.837 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh