

TIMKEN
TIMKEN
28985-2
TIMKEN TIMKEN
Description
28985-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2-3/8" BORE 1" WD
Bearing Cone; 28985 Basic Number; Standard Precision; 2-3/8" Bore; 1" Width; Single Row of Roller
Part #
28985-20024
BDI #
1330029
Details
135.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/28985-2/p/1330029
Your Price
$ 135.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.528
EAN
0053893234717
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
28985
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28985-2
Long Description
Bearing Cone; 28985 Basic Number; Standard Precision; 2-3/8" Bore; 1" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh