

TIMKEN
TIMKEN
291750B-2
TIMKEN TIMKEN
Description
291750B-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; 291750B Basic Number; Standard Precision; 17-1/2" Outside Diameter; 1-9/16" Width; Single Row of Roller
Part #
291750B-20000
BDI #
1330159
Details
6141.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/291750B-2/p/1330159
Your Price
$ 6,141.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
9.426
EAN
0053893805504
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
291750B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
291750B-2
Long Description
Bearing Cup; 291750B Basic Number; Standard Precision; 17-1/2" Outside Diameter; 1-9/16" Width; Single Row of Roller
Flange Outside Diameter
17.996 Inch | 457.098 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh