

TIMKEN
TIMKEN
291751CD-2
TIMKEN TIMKEN
Description
291751CD-20001 TAPERED ROLLER BRG CUP ; DOUBLE ROW 12-18 OD
Bearing Double Cup; 291751CD Basic Number; Standard Precision; 17-1/2" Outside Diameter; 3-7/8" Width; Double Row of Roller
Part #
291751CD-20001
BDI #
1330161
Details
9452.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/291751CD-2/p/1330161
Your Price
$ 9,452.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
20.661
EAN
0053893590776
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
291751CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 291751CD Basic Number; Standard Precision; 17-1/2" Outside Diameter; 3-7/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.875 Inch | 98.425 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh