TIMKEN
TIMKEN
295192D-2
TIMKEN TIMKEN
Description
295192D-2 TAPERED ROLLER BEARING ; DOUBLE CUP 18-24 OD
Bearing Double Cup; 295192D Basic Number; Standard Precision; 19-1/4" Outside Diameter; 7-3/4" Width; Double Row of Roller
Part #
295192D-20000
BDI #
1331960
Details
34107.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/295192D-2/p/1331960
Your Price
$ 34,107.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
64.97
EAN
0053893591162
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
295192D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 295192D Basic Number; Standard Precision; 19-1/4" Outside Diameter; 7-3/4" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
19.25 Inch | 488.95 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
7.75 Inch | 196.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


