

TIMKEN
TIMKEN
29582-2
TIMKEN TIMKEN
Description
29582-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2.362" BORE 1" WD
Bearing Cone; 29582 Basic Number; Standard Precision; 2.362" Bore; 1" Width; Single Row of Roller
Part #
29582-20024
BDI #
1332254
Details
214.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/29582-2/p/1332254
Your Price
$ 214.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.709
EAN
0053893237350
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
29582
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
29582-2
Long Description
Bearing Cone; 29582 Basic Number; Standard Precision; 2.362" Bore; 1" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Bore
2.362 Inch | 59.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh