TIMKEN
TIMKEN
29590-2
TIMKEN TIMKEN
Description
29590-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2-5/8" BORE 1" WD
Bearing Cone; 29590 Basic Number; Standard Precision; 2-5/8" Bore; 1" Width; Single Row of Roller
Part #
29590-20024
BDI #
1332293
Details
144.87
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/29590-2/p/1332293
Your Price
$ 144.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.578
EAN
0053893238388
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
29590
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
29590-2
Long Description
Bearing Cone; 29590 Basic Number; Standard Precision; 2-5/8" Bore; 1" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Width
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


