SKF
SKF
29620/3
SKF SKF
Description
29620 /3 TAPERED ROLLER BEARING ; NON-RETURNABLE SMALL
Bearing Cup; 29620 Basic Number; Standard Precision; 4-7/16" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
29620/3
BDI #
1414422
Details
111.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/29620-3/p/1414422
Your Price
$ 111.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.289
EAN
7316579076883
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
29620
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 29620 Basic Number; Standard Precision; 4-7/16" Outside Diameter; 3/4" Width; Single Row of Roller
Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



