

KOYO
KOYO
29675
KOYO KOYO
Description
29675 ; TAPERED ROLLER BEARING
Bearing Cone; 29675 Basic Number; Standard Precision; 2-3/4" Bore; 1" Width; Single row of Roller
Part #
29675
BDI #
552237
Details
73.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/29675/p/552237
Your Price
$ 73.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.67
EAN
0605790356773
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
29675
Number of Tapered Rows
Single row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 29675 Basic Number; Standard Precision; 2-3/4" Bore; 1" Width; Single row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh