SKF
SKF
29685/2
SKF SKF
Description
29685/2 TAPERED ROLLER BEARING ; NON-RETURNABLE SMALL
Bearing Cone; 29685 Basic Number; Standard Precision; 2-7/8" Bore; 1" Width; Single Row of Roller
Part #
29685/2
BDI #
1414423
Details
275.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/29685-2/p/1414423
Your Price
$ 275.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.62
EAN
7316579076654
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
29685
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 29685 Basic Number; Standard Precision; 2-7/8" Bore; 1" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh