TIMKEN
TIMKEN
29820-2
TIMKEN TIMKEN
Description
29820-2 TAPERED ROLLER BRG CUP
Bearing Cup; 29820 Basic Number; Standard Precision; 12-3/4" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
29820-20000
BDI #
1333530
Details
1908.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/29820-2/p/1333530
Your Price
$ 1,908.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.359
EAN
0053893242743
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
29820
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
29820-2
Long Description
Bearing Cup; 29820 Basic Number; Standard Precision; 12-3/4" Outside Diameter; 5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


