TIMKEN
TIMKEN
29820-3
TIMKEN TIMKEN
Description
29820-3 TAPERED ROLLER BEARING ; SINGLE CUP PRECISION 12-18 OD
Bearing Cup; 29820 #3 Basic Number; Class 3 Precision; 12-3/4" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
29820-30000
BDI #
1333531
Details
6502.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/29820-3/p/1333531
Your Price
$ 6,502.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.435
EAN
0053893242774
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
29820 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 29820 #3 Basic Number; Class 3 Precision; 12-3/4" Outside Diameter; 5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


