TIMKEN
TIMKEN
29875-3
TIMKEN TIMKEN
Description
29875-3
Bearing Cone; 29875 #3 Basic Number; Class 3 Precision; 10" Bore; 7/8" Width; Single Row of Roller
Part #
29875-3
BDI #
1333550
Details
11224.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/29875-3/p/1333550
Your Price
$ 11,224.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.138
EAN
0053893242897
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
29875 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 29875 #3 Basic Number; Class 3 Precision; 10" Bore; 7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
10 Inch | 254 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh