

TIMKEN
TIMKEN
3120-3
TIMKEN TIMKEN
Description
3120 PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; 3120 #3 Basic Number; Class 3 Precision; 2-55/64" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
053893123691
BDI #
1336618
Details
895.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3120-3/p/1336618
Your Price
$ 895.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.207
EAN
0053893123691
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
3120 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 3120 #3 Basic Number; Class 3 Precision; 2-55/64" Outside Diameter; 15/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
2.859 Inch | 72.619 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh