

TIMKEN
TIMKEN
31597-2
TIMKEN TIMKEN
Description
31597-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/16" BORE 1-1/8" WD
Bearing Cone; 31597 Basic Number; Standard Precision; 1-7/16" Bore; 1-1/8" Width; Single Row of Roller
Part #
31597-70016
BDI #
1336715
Details
61.28
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/31597-2/p/1336715
Your Price
$ 61.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.365
EAN
0053893249452
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
31597
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
31597-2
Long Description
Bearing Cone; 31597 Basic Number; Standard Precision; 1-7/16" Bore; 1-1/8" Width; Single Row of Roller
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh