

TIMKEN
TIMKEN
3331-2
TIMKEN TIMKEN
Description
3331-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-5/32" OD 15/16" WD
Bearing Cup; 3331 Basic Number; Standard Precision; 3-5/32" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
3331-20024
BDI #
1337201
Details
78.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3331-2/p/1337201
Your Price
$ 78.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.218
EAN
0053893125466
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3331
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3331-2
Long Description
Bearing Cup; 3331 Basic Number; Standard Precision; 3-5/32" Outside Diameter; 15/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
3.156 Inch | 80.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh