NTN
NTN
33462
NTN NTN
Description
33462 TAPERED RLR BRG CUP ; SGL 4.625"X0.9375" STL
Bearing Cup; 33462 Basic Number; Standard Precision; 4-5/8" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
33462
BDI #
17141208
Details
53.28
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/33462/p/17141208
Your Price
$ 53.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.434
EAN
4550253051374
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
33462
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 33462 Basic Number; Standard Precision; 4-5/8" Outside Diameter; 15/16" Width; Single Row of Roller
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


