RBC BEARINGS
RBC BEARINGS
33472
RBC BEARINGS RBC BEARINGS
Description
33472 TYSON TAPERED ROLLER BEARING
Bearing Cup; 33472 Basic Number; Standard Precision; 4.724" Outside Diameter; 0.923" Width; Single Row of Roller
Part #
33472
BDI #
797769
Details
98.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/33472/p/797769
Your Price
$ 98.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.522
EAN
0637400533069
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
33472
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cup; 33472 Basic Number; Standard Precision; 4.724" Outside Diameter; 0.923" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.923 Inch | 23.444 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.724 Inch | 119.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh